Beli ratcheting wrench combination di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp4.699.900

    Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5degrees movement to operate ratchet. Thin wall design for greater access. Conform to DIN 838 & ANSI 8107.6. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
    atribut:
    • Options: 2/3 Width
    • Product Type: Metric / AF Professional Ratchet Combination Spanner Set
    • Material: Chrome Vanadium
  2. TONE Ratcheting Combination Wrench Quick Set (Kunci Ring Pas)
    Mulai

    Rp2.499.900

    TONE Ratcheting Combination Wrench Quick Set (Kunci Ring Pas)
    Deskripsi:
    Ideal for tightening work in the flare nut and narrow the location of the pipe.
    atribut:
    • Set Contents: RMQ-08, 10, 12, 13, 14, 17, 19
    • Accessories: Cloth Bag
    • Purpose of Use: Optimum for tightening work in piping flare nuts and narrow places.
  3. SATA Ratcheting Combination Wrench Double (Kunci Ring Pas)
    Mulai

    Rp169.900

    SATA Ratcheting Combination Wrench Double (Kunci Ring Pas)
    Deskripsi:
    - Sleek head design enables access to tight spots where a ratchet will not fit- 5° ratcheting arc VS. 30° on standard combination wrenches- Surface Drive® provides a stronger grip on fasteners
  4. TRUSCO Ratcheting Combination Wrench Standard Type (Kunci Ring Pas)
    Mulai

    Rp259.900

    TRUSCO Ratcheting Combination Wrench Standard Type (Kunci Ring Pas)
    Deskripsi:
    -Switching between normal and reverse is not attached.-Since it is a straight shape, it is optimum for work in narrow places and deep places.-Feed angle 5° has been realized.-The finish side is beautiful, the touch is good and there is a heavy feeling.-Su
    atribut:
    • Opposite Side Dimension: 14mm
    • Spanner: 6.9
    • Thickness Ring: 9.4mm
    • Overall Length (mm): 193
  5. PROTO Ratcheting Combination Wrench Full Polish Reversible Spline (Kunci Ring Pas)
    Mulai

    Rp34.999.900

    PROTO Ratcheting Combination Wrench Full Polish Reversible Spline (Kunci Ring Pas)
    atribut:
    • Point Size: Spline
    • Finish: Full Polish
    • Unit of Measure: Fractional
    • Specification ASME: ASME B107.100-2010
    • Weight (lbs): 13.51
    • Piece Count: 18
  6. Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp2.199.900

    Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Conform to ASME B107.6. Contents 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4 Degrees.
    atribut:
    • Standards Met: ASME B107.6
    • Material: Chrome Vanadium Steel
    • Size System: AF
    • Finish/Coating: Mirror Finish
    • Spanner Type: Ratchet Combination
    • Includes: (7) Spanners Wallet
    • Number of Pieces: 7
    • Size (inch): 3/8 to 3/4
  7. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  8. TRUSCO Ratcheting Combination Wrench Quick (Kunci Ring Pas)
    53%
    Mulai

    Rp119.900

    TRUSCO Ratcheting Combination Wrench Quick (Kunci Ring Pas)
    atribut:
    • Overall Length (mm): 174
    • Opposite Side Dimension (mm): 12
  9. PROTO 3/8inch Drive Ratcheting Head Micrometer Torque Wrench
    Mulai

    Rp7.199.900

    PROTO 3/8inch Drive Ratcheting Head Micrometer Torque Wrench
    atribut:
    • Drive Size (inch): 3/8
    • Increments (ft-lbs): 0.5
    • Head Width 1 (inch): 1-7/16
    • Head Depth (inch): 1-1/64
    • Overall Length (inch): 16-17/32
    • Finish: Full Polish
    • Overall Length (mm): 419.89
    • Repair Kit Part Number: J6006RK
    • Specification ASME: ASME B107.300-2010
    • Specification TO: TO33K6-4-2193-1
    • Storage Case Part Number: J6006PBF
    • Style: Micrometer
    • Torque Range (ft-lbs): 20-100
    • Weight (lbs): 3.3
  10. GENIUS Combination Wrench Matt Finish SAE Set (Kunci Ring Pas)
    Mulai

    Rp999.900

    GENIUS Combination Wrench Matt Finish SAE Set (Kunci Ring Pas)
    Deskripsi:
    Includes: SAE Combination Wrench (Matt Finish):737010 5/16inch Combination Wrench737012 3/8inch Combination Wrench737014 7/16inch Combination Wrench737016 1/2inch Combination Wrench737018 9/16inch Combination Wrench737020 5/8inch Combination Wrench737024 3/4inch Combination Wrench737028 7/8inch Combination Wrench737032 1inch Combination WrenchPouch Bag
    atribut:
    • Material: Chrome Vanadium Steel
  11. Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp2.599.900

    Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    atribut:
    • Size: 10-19mm
    • Size (mm): 10 to 19
  12. TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)
    Deskripsi:
    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  13. BluePoint Ratcheting Combination Wrench Flexible Head (Kunci Ring Pas)
    Mulai

    Rp3.199.900

    BluePoint Ratcheting Combination Wrench Flexible Head (Kunci Ring Pas)
    Deskripsi:
    Contents: 5/16inch to 3/4inch Flexible Head Rachet Combination Wrenches :- BOERF10A- BOERF12A- BOERF14A- BOERF16A- BOERF18A- BOERF20A- BOERF22A- BOERF24A
  14. BluePoint Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp3.699.900

    BluePoint Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Contents- Ratcheting Combination Wrenches : 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  15. TEKIRO Construction Wrench (Kunci Ring Ratchet)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp359.900

    TEKIRO Construction Wrench (Kunci Ring Ratchet)
    Deskripsi:
    TEKIRO KUNCI KONSTRUKSI / KUNCI RING DOUBLE RACHET / PERKAKASMaterial Chrome Molybdenum
Daftar Harga ratcheting wrench combination Terbaru October 2026
Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)Rp4.699.900
TONE Ratcheting Combination Wrench Quick Set (Kunci Ring Pas)Rp2.499.900
SATA Ratcheting Combination Wrench Double (Kunci Ring Pas)Rp169.900
TRUSCO Ratcheting Combination Wrench Standard Type (Kunci Ring Pas)Rp259.900
SATA Ratcheting Combination Wrench Double (Kunci Ring Pas)Rp189.900
PROTO Ratcheting Combination Wrench Full Polish Reversible Spline (Kunci Ring Pas)Rp34.999.900
Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)Rp2.199.900
SATA Double Ratcheting Wrench Set (Metric) (Kunci Ring Ratchet)Rp789.900
BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)Rp1.199.900
TRUSCO Ratcheting Combination Wrench Quick (Kunci Ring Pas)Rp119.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)